Work jacket uvex suXXeed multifunction Grey/Graphite 6XL

Article no.: 8849217
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Colour graphit
Unisex size 6XL
Type of product Cold protection jacket

Identification numbers & Classifications

Article number 8849217
EAN / GTIN 4031101825212
Manufacturer number 8849217
L-Number L01660 664

Description

Description:


  • Product category: Protective clothing
  • Product category: subtypes: Multi-functional protective clothing
  • Product type: Jacket
  • Product type: subtypes: Work jacket
  • Search colour (filter): Grey
  • Gender: Men
  • Fit: Regular fit
  • Sizes: 6XL

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart