Mechanical nut splitter M18-M24

Article no.: 884850 M18-M24
plus VAT at the current rate Prices plus delivery costs
on request
In stock
34 pieces in stock

Select article variation and quantity

for nuts Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for nuts M18-M24
Chisel edge width 16 mm
Total length without spindle screw 125 mm
Jaw capacity 27 mm - 36 mm
Type of product Nut splitters

Identification numbers & Classifications

Article number 884850 M18-M24
EAN / GTIN 4021176020223
Manufacturer number 55-3

Description

Version:

Mechanical nut splitter from splitting seized or overtightened nuts (up to strength class 6) without damaging the bolt thread. The splitter chisel (with hardened blade) slides easily, without sticking.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart