Functional jacket uvex Construction Yellow/High-vis yellow/Navy 6XL

Article no.: 8846817
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Colour blau / navy
Unisex size 6XL
Type of product Cold protection jacket

Identification numbers & Classifications

Article number 8846817
EAN / GTIN 4031101825946
Manufacturer number 8846817

Description

Description:


  • Product category: Protective clothing
  • Product category: subtypes: Multi-functional high-visibility clothing
  • Product type: Jacket
  • Product type: subtypes: Functional jacket
  • Search colour (filter): Yellow
  • Gender: Men
  • Fit: Regular fit
  • Sizes: 6XL

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart