Functional jacket uvex Construction Yellow/High-vis yellow/Navy S

Article no.: 8846809
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour gelb / warngelb / navy
Unisex size S
Type of product Cold protection jacket

Identification numbers & Classifications

Article number 8846809
EAN / GTIN 4031101825861
Manufacturer number 8846809

Description

Description:


  • Product category: Protective clothing
  • Product category: subtypes: Multi-functional high-visibility clothing
  • Product type: Jacket
  • Product type: subtypes: Functional jacket
  • Search colour (filter): Yellow
  • Gender: Men
  • Fit: Regular fit
  • Sizes: S

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart