Work jacket uvex syneXXo Black XS

Article no.: 8846708
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz
Unisex size XS
Type of product Work jacket

Identification numbers & Classifications

Article number 8846708
EAN / GTIN 4031101818757
Manufacturer number 8846708
L-Number L01660 1301

Description

Description:


  • Product category: Workwear
  • Product category: subtypes: no
  • Product type: Jacket
  • Product type: subtypes: Work jacket
  • Search colour (filter): Black
  • Gender: Men
  • Fit: Regular fit
  • Sizes: XS

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart