Blacksmiths' tongs

Article no.: 8845100
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flat-nose pliers

Identification numbers & Classifications

Article number 8845100
EAN / GTIN 4010883884518
Manufacturer number 8845100
L-Number L60160 4212

Description

Description:

With wolf's jaw

Feature:

  • 1000 V insulated: no
  • for workpieces: 6 mm
  • Joint types [mm]: mounted joint
  • Non-sparking version: no
  • REACH registration available: no
  • Total height [mm]: 28 mm
  • Total length [mm]: 310 mm
  • Total width [mm]: 51 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart