Bearing separator and extractor set C

Article no.: 884500 C
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

Set Unit price incl. VAT
  • Packaging: Modular case (L-Boxx)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range 25 mm - 155 mm
Weight including box 14.2 kg
Set c
Packaging Modular case (L-Boxx)
Type of product Two-leg extractor

Identification numbers & Classifications

Article number 884500 C
EAN / GTIN 4021176008771
Manufacturer number 17-C

Description

Version:

Bearing separator of high-quality tool steel.
Separator: The quick-release semicircular jaws are symmetrically tensioned by a screw. This causes the wedge-shaped jaws to insert themselves between bearings and shaft.
Extractor: Used in conjunction with the separator to extract bearings from their seating (for this the draw bolts are screwed into the threaded holes in the separation jaws).
In a sheet metal case.

Application:

For the separation of tightly wedged ball bearings, gears, etc., if the gap is too small for normal extraction arms.

Content:

1 bearing separator No. 884600: Size 3
1 extractor No. 884700: Size 3
1 pair of extension bolts: Size 3

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart