Blacksmiths' tongs

Article no.: 8843590
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flat-nose pliers

Identification numbers & Classifications

Article number 8843590
EAN / GTIN 4010883884358
Manufacturer number 8843590
L-Number L60160 2383

Description

Description:

Mit rundem Maul

Feature:

  • 1000 V insulated: no
  • for workpieces: 12 mm
  • Joint types [mm]: mounted joint
  • Non-sparking version: no
  • REACH registration available: no
  • Total height [mm]: 29 mm
  • Total length [mm]: 410 mm
  • Total width [mm]: 40 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart