Blacksmiths' tongs

Article no.: 8842510
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flat-nose pliers

Identification numbers & Classifications

Article number 8842510
EAN / GTIN 4010883884259
Manufacturer number 8842510
L-Number L60160 2368

Description

Description:

With flat mouth

Feature:

  • 1000 V insulated: no
  • for workpieces: 6 mm
  • Jaw shape: flat jaws
  • Joint types [mm]: mounted joint
  • Non-sparking version: no
  • REACH registration available: no
  • Total height [mm]: 28 mm
  • Total length [mm]: 310 mm
  • Total width [mm]: 57 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart