Spare striking ring A15/32 mm

Article no.: 884005 A15/32
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Internal ⌀ / external ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

External ⌀ 32 mm
Internal ⌀ 15 mm
Material Nylon
Type of product Slogging ring

Identification numbers & Classifications

Article number 884005 A15/32
EAN / GTIN 2050002074583
Manufacturer number 390-71570

Description

Suitable for:

Assembly / ball bearing fitting kit No. 884000.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart