Scroll shears

Article no.: 884.30
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 884.30
EAN / GTIN 3148512102908
Manufacturer number 884.30
L-Number L60130 2448

Description

Description:

  • The hollow shape of the lower die makes it possible to cut a wide sheet of metal continuously and straight without bending the edges
  • Steel stop for end of cut
  • Epoxy paint

Feature:

  • A [mm]: 52
  • L [mm]: 300
  • L1 [mm]: 45 - 150
  • Power rating steel semi-hard [mm]: 1.2
  • Power rating stainless steel [80 kg/mm²]: 0.9
  • [g]: 840

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart