Scroll shears, 50 mm

Article no.: 883B
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Scissors

    Identification numbers & Classifications

    Article number 883B
    EAN / GTIN 3148516295200
    Manufacturer number 883B
    L-Number L60130 3423

    Description

    Description:

    • The special shape of the cutting jaws allows cutting out specific patterns
    • Steel stop for end of cut
    • Epoxy lacquer

    Feature:

    • A [mm]: 50
    • L [mm]: 260
    • L1 [mm]: 43 - 170
    • Power rating steel semi-hard [mm]: 1.0
    • Power rating stainless steel [80 kg/mm²]: 0.8
    • [g]: 530

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart