Pin punch set

Article no.: 8839990
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Parallel pin punches

Identification numbers & Classifications

Article number 8839990
EAN / GTIN 4010883883993
Manufacturer number 8839990
L-Number L60160 4926

Description

Description:

  • Carefully hardened and tempered along the full length
  • Striking heads inductively tempered
  • Working edge polished and clear varnished
  • 116 L = long pattern
  • Design 116 L = long form

Feature:

  • 1000 V insulated: no
  • Design: Long form
  • Material: Vanadium steel
  • REACH registration available: no
  • Total height [mm]: 16 mm
  • Total length [mm]: 180 mm
  • Total width [mm]: 75 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart