Sweatshirt uvex Kollektion 26 Red/Berry S

Article no.: 8835709
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour rot / beere
Unisex size S
Type of product Sweatshirt

Identification numbers & Classifications

Article number 8835709
EAN / GTIN 4031101785912
Manufacturer number 8835709
L-Number L01660 1185

Description

Description:


  • Product category: Casual clothing
  • Product category: subtypes: no
  • Product type: Shirts
  • Product type: subtypes: Sweatshirt
  • Search colour (filter): Red
  • Gender: Women
  • Fit: Fitted cut
  • Sizes: S

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart