All-weather jacket uvex Kollektion 26 Yellow/Saffron XL

Article no.: 8835412
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour gelb / safran
Unisex size XL
Type of product Rainproof jacket

Identification numbers & Classifications

Article number 8835412
EAN / GTIN 4031101785806
Manufacturer number 8835412

Description

Description:


  • Product category: Casual clothing
  • Product category: subtypes: no
  • Product type: Jacket
  • Product type: subtypes: All-weather jacket
  • Search colour (filter): Yellow
  • Gender: Men
  • Fit: Sporty fit
  • Sizes: XL

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart