All-weather jacket uvex Kollektion 26 Blue M

Article no.: 8835310
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour blau
Unisex size M
Type of product Rainproof jacket

Identification numbers & Classifications

Article number 8835310
EAN / GTIN 4031101785646
Manufacturer number 8835310
L-Number L01660 1094

Description

Description:


  • Product category: Casual clothing
  • Product category: subtypes: no
  • Product type: Jacket
  • Product type: subtypes: All-weather jacket
  • Search colour (filter): Blue
  • Gender: Women
  • Fit: Tailored cut
  • Sizes: M

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart