Casual trousers uvex Kollektion 26 Black 46

Article no.: 8835106
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour schwarz
    Clothing size DE 46
    Type of product Sports trousers

    Identification numbers & Classifications

    Article number 8835106
    EAN / GTIN 4031101785523
    Manufacturer number 8835106
    L-Number L01660 1399

    Description

    Description:


    • Product category: Casual clothing
    • Product category: subtypes: no
    • Product type: Trousers
    • Product type: subtypes: Casual trousers
    • Search colour (filter): Black
    • Gender: Women
    • Fit: Regular fit
    • Sizes: 46

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart