All-weather jacket uvex Kollektion 26 Green S

Article no.: 8832309
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour grün
Unisex size S
Type of product Rainproof jacket

Identification & Classification

Article number 8832309
EAN / GTIN 4031101790626
Manufacturer number 8832309
L-Number L01660 1300
Manufacturer Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:


  • Product category: Casual clothing
  • Product category: subtypes: no
  • Product type: Jacket
  • Product type: subtypes: All-weather jacket
  • Search colour (filter): Green
  • Gender: Men
  • Fit: Tailored cut
  • Sizes: S

Services & product advisors

Direct purchase
To shopping cart