All-weather jacket uvex Construction Yellow XXL

Article no.: 8831013
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour gelb
Unisex size 2XL
Type of product Rainproof jacket

Identification numbers & Classifications

Article number 8831013
EAN / GTIN 4031101782218
Manufacturer number 8831013
L-Number L01660 188

Description

Description:


  • Product category: Workwear
  • Product category: subtypes: Weather-protection clothing
  • Product type: Jacket
  • Product type: subtypes: All-weather jacket
  • Search colour (filter): Yellow
  • Gender: Men
  • Fit: Regular fit
  • Sizes: XXL

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart