All-weather jacket uvex Construction Yellow L

Article no.: 8831011
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour gelb
    Unisex size L
    Type of product Rainproof jacket

    Identification numbers & Classifications

    Article number 8831011
    EAN / GTIN 4031101782195
    Manufacturer number 8831011
    L-Number L01660 373

    Description

    Description:


    • Product category: Workwear
    • Product category: subtypes: Weather-protection clothing
    • Product type: Jacket
    • Product type: subtypes: All-weather jacket
    • Search colour (filter): Yellow
    • Gender: Men
    • Fit: Regular fit
    • Sizes: L

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart