Bra uvex underwear Black 3XL/4XL

Article no.: 8830715
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz
Unisex size 3XL

Identification numbers & Classifications

Article number 8830715
EAN / GTIN 4031101785202
Manufacturer number 8830715

Description

Description:


  • Product category: Casual clothing
  • Product category: subtypes: no
  • Product type: Functional underwear
  • Product type: subtypes: Bra
  • Search colour (filter): Black
  • Gender: Women
  • Fit: Fitted cut
  • Sizes: 3XL/4XL

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart