Polyamide spare head d 30 mm

Article no.: 8830260
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Striking insert

Identification numbers & Classifications

Article number 8830260
EAN / GTIN 4010883883023
Manufacturer number 8830260
L-Number L60160 3323

Description

Description:

Made of shatterproof, break and wear resistant polyamide, 75 Shore D, tested to -20° C

Feature:

  • 1000 V insulated: no
  • Design: Made of splinter-free, break- and wear-resistant polyamide, 75 Shore D, tested to -20° C
  • Hardness [Shore-D]: 75 Shore-D
  • Head Ø 1 [mm]: 30 mm
  • Magnet [mm]: no
  • Material: Polyamide (PA)
  • REACH registration available: no
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart