Extension ∙ flexible ∙ 3/8 inch (10 mm) square, hollow ∙ 3/8 inch (10 mm) square, solid ∙ Length: 210 mm

Article no.: 8830
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit holder

Identification numbers & Classifications

Article number 8830
EAN / GTIN 4000896042487
Manufacturer number 8830
L-Number L60140 138

Description

Description:

BIEGSAME VERLAENGERUNG 10 (3/8″) 8830, Versandgewicht: 0,12 kg, GTIN/EAN: 4000896042487
  • Flexible shaft enables operation around troublesome edges and fast working even in areas with restricted access
  • With locking ball
  • Made in Germany
  • Drive: Square, hollow 10 mm (3/8 inch)
  • Output: Square, solid 10 mm (3/8 inch)
  • Dimensions / length: 210 mm
  • Net weight: 0.12 kg
  • For manual operation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart