Scroll shears, 73 mm

Article no.: 883.32
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Scissors

    Identification numbers & Classifications

    Article number 883.32
    EAN / GTIN 3148512102458
    Manufacturer number 883.32
    L-Number L60130 251

    Description

    Description:

    • The special shape of the cutting jaws allows cutting out specific patterns
    • Steel stop for end of cut
    • Epoxy lacquer

    Feature:

    • A [mm]: 73
    • L [mm]: 320
    • L1 [mm]: 47 - 170
    • Steel semi-hard [mm]: 1.2
    • Stainless steel [80 kg/mm²]: 0.9
    • [g]: 765

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart