Right-cut universal scroll shears

Article no.: 882A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scissors

Identification numbers & Classifications

Article number 882A
EAN / GTIN 3148512102007
Manufacturer number 882A
L-Number L60130 6074

Description

Description:

  • Low effort due to lever transmission
  • Forged jaws, hardened and burnished
  • Toggle red coated, with finger protection
  • Internal opening compression spring
  • Locking lever
  • Cutting capacity stainless steel 80 kg/mm²: 0.8 mm
  • Cutting capacity semi-hard steel: 0.8 mm

Feature:

  • A [mm]: 32
  • L [mm]: 250
  • L1 [mm]: 45 - 130
  • Mge: 1
  • [g]: 475

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart