Recoilless hammer

Article no.: 8829250
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 8829250
EAN / GTIN 4010883882927
Manufacturer number 8829250
L-Number L60160 965

Description

Description:

  • Splinter-proof, shatter-proof and wear-resistant polyamide heads, 75 Shore D, tested to -20° C
  • Powder-coated with silver hammer-effect enamel

Feature:

  • 1000 V insulated: no
  • Design: Shatterproof, breakproof and wear-resistant polyamide heads, 75 Shore D, tested down to -20° C
  • Handle material: Tubular steel
  • Hardness [Shore-D]: 75 Shore-D
  • Head Ø 1 [mm]: 50 mm
  • Magnet [mm]: no
  • Material: Polyamide (PA)
  • REACH registration available: no
  • Surface: powder-coated
  • Total height [mm]: 50 mm
  • Total length [mm]: 310 mm
  • Total width [mm]: 121 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart