Recoilless hammer

Article no.: 8829090
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification & Classification

Article number 8829090
Copy
EAN / GTIN 4010883882903
Copy
Manufacturer number 8829090
Copy
L-Number L60160 579
Copy
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Splinter-proof, shatter-proof and wear-resistant polyamide heads, 75 Shore D, tested to -20° C
  • Powder-coated with silver hammer-effect enamel

Feature:

  • 1000 V insulated: no
  • Design: Shatterproof, breakproof and wear-resistant polyamide heads, 75 Shore D, tested down to -20° C
  • Handle material: Tubular steel
  • Hardness [Shore-D]: 75 Shore-D
  • Head Ø 1 [mm]: 35 mm
  • Magnet [mm]: no
  • Material: Polyamide (PA)
  • REACH registration available: no
  • Surface: powder-coated
  • Total height [mm]: 36 mm
  • Total length [mm]: 295 mm
  • Total width [mm]: 110 mm
  • VDE certified: no

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart