Work trousers uvex suXXeed Grey/Graphite 54

Article no.: 8828710
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour grau / graphit
Clothing size DE 54
Type of product Work trousers

Identification numbers & Classifications

Article number 8828710
EAN / GTIN 4031101777979
Manufacturer number 8828710

Description

Description:


  • Product category: Workwear
  • Product category: subtypes: no
  • Product type: Trousers
  • Product type: subtypes: Work trousers
  • Search colour (filter): Grey
  • Gender: Women
  • Fit: Slim fit
  • Sizes: 54

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart