Work trousers uvex suXXeed multifunction Grey/Graphite 44

Article no.: 8828405
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour grau / graphit
    Clothing size DE 44
    Type of product Work trousers

    Identification numbers & Classifications

    Article number 8828405
    EAN / GTIN 4031101786568
    Manufacturer number 8828405

    Description

    Description:


    • Product category: Protective clothing
    • Product category: subtypes: Multi-functional protective clothing
    • Product type: Trousers
    • Product type: subtypes: Work trousers
    • Search colour (filter): Grey
    • Gender: Men
    • Fit: Regular fit
    • Sizes: 44

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart