Work jacket uvex suXXeed multifunction Grey/Graphite 5XL

Article no.: 8828216
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour graphit
Unisex size 5XL
Type of product Cold protection jacket

Identification numbers & Classifications

Article number 8828216
EAN / GTIN 4031101786346
Manufacturer number 8828216

Description

Description:


  • Product category: Protective clothing
  • Product category: subtypes: Multi-functional protective clothing
  • Product type: Jacket
  • Product type: subtypes: Work jacket
  • Search colour (filter): Grey
  • Gender: Men
  • Fit: Regular fit
  • Sizes: 5XL

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart