Polo shirt uvex Construction Orange/High-vis orange 4XL

Article no.: 8827915
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour orange / warnorange
Unisex size 4XL
Type of product Polo shirt

Identification numbers & Classifications

Article number 8827915
EAN / GTIN 4031101778563
Manufacturer number 8827915

Description

Description:


  • Product category: Protective clothing
  • Product category: subtypes: High-visibility clothing
  • Product type: Shirts
  • Product type: subtypes: Polo shirt
  • Search colour (filter): Orange
  • Gender: Men
  • Fit: Regular fit
  • Sizes: 4XL

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart