Polo shirt uvex Construction Orange/High-vis orange 4XL

Article no.: 8827715
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour orange / warnorange
    Unisex size 4XL
    Type of product Polo shirt

    Identification numbers & Classifications

    Article number 8827715
    EAN / GTIN 4031101778297
    Manufacturer number 8827715

    Description

    Description:


    • Product category: Protective clothing
    • Product category: subtypes: High-visibility clothing
    • Product type: Shirts
    • Product type: subtypes: Polo shirt
    • Search colour (filter): Orange
    • Gender: Men
    • Fit: Regular fit
    • Sizes: 4XL

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart