Rubber mallet with ash handle, d 75 mm

Article no.: 8827040
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Hammer

    Identification numbers & Classifications

    Article number 8827040
    EAN / GTIN 4010883882705
    Manufacturer number 8827040
    L-Number L60160 4107

    Description

    Description:

    • With two flat surfaces
    • With ash handle

    Feature:

    • 1000 V insulated: no
    • Handle material: Ash
    • Hardness [Shore-A]: 60 Shore-A
    • Head length [mm]: 130 mm
    • Head Ø 1 [mm]: 75 mm
    • Magnet [mm]: no
    • Material: Rubber
    • REACH registration available: no
    • Total length [mm]: 380 mm
    • VDE certified: no

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart