Work jacket uvex suXXeed ESD Grey XS

Article no.: 8826208
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Colour grau
Unisex size XS
Type of product Work jacket

Identification numbers & Classifications

Article number 8826208
EAN / GTIN 4031101784342
Manufacturer number 8826208

Description

Description:


  • Product category: Workwear
  • Product category: subtypes: ESD clothing
  • Product type: Jacket
  • Product type: subtypes: Work jacket
  • Search colour (filter): Grey
  • Gender: Men
  • Fit: Regular fit
  • Sizes: XS

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart