Rubber mallet

Article no.: 8825850
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 8825850
EAN / GTIN 4010883882583
Manufacturer number 8825850
L-Number L60160 5297

Description

Description:

  • Acc. to DIN 5128-90, 90 Shore A
  • With one curved and one flat surface
  • With ash handle

Feature:

  • 1000 V insulated: no
  • Handle material: Ash
  • Hardness [Shore-A]: 90 Shore-A
  • Head length [mm]: 115 mm
  • Head Ø 1 [mm]: 65 mm
  • Magnet [mm]: no
  • Material: Rubber
  • REACH registration available: no
  • Total height [mm]: 63 mm
  • Total length [mm]: 340 mm
  • Total width [mm]: 110 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart