Rubber mallet

Article no.: 8825690
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Hammer

    Identification numbers & Classifications

    Article number 8825690
    EAN / GTIN 4010883882569
    Manufacturer number 8825690
    L-Number L60160 4259

    Description

    Description:

    • Acc. to DIN 5128-90, 90 Shore A
    • With 2 flat surfaces
    • With ash handle

    Feature:

    • 1000 V insulated: no
    • Handle material: Ash
    • Hardness [Shore-A]: 90 Shore-A
    • Head length [mm]: 90 mm
    • Head Ø 1 [mm]: 55 mm
    • Magnet [mm]: no
    • Material: Rubber
    • REACH registration available: no
    • Total height [mm]: 53 mm
    • Total length [mm]: 320 mm
    • Total width [mm]: 88 mm
    • VDE certified: no

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart