Wobble extension ∙ 3/8 inch (10 mm) square, hollow ∙ 3/8 inch (10 mm) square, solid ∙ Length: 36 mm

Article no.: 8822-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit holder

Identification numbers & Classifications

Article number 8822-1
EAN / GTIN 4000896042418
Manufacturer number 8822-1
L-Number L60140 735

Description

Description:

Application:
Operating screw connections in confined spaces and avoiding interfering edges
  • Spherical, conical outside square
    Swivel angle after each side 8°
  • By attaching a socket until its end stop is reached, the wobble extension may also be used as a rigid connection
  • With locking ball
  • Surface: chrome-plated, polished
  • Made in Germany
  • Drive: Square, hollow 10 mm (3/8 inch)
  • Output: Square, solid 10 mm (3/8 inch)
  • Dimensions / length: 36 mm
  • Net weight: 0.04 kg
  • For manual operation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart