Plastic hammer d 50 mm

Article no.: 8821860
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification & Classification

Article number 8821860
EAN / GTIN 4010883882187
Manufacturer number 8821860
L-Number L60160 3692
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • With ash handle
  • 65 Shore D

Feature:

  • 1000 V insulated: no
  • Handle material: Ash
  • Hardness [Shore-D]: 65 Shore-D
  • Head Ø 1 [mm]: 50 mm
  • Magnet [mm]: no
  • Material: Cellulose acetate
  • REACH registration available: no
  • Total height [mm]: 50 mm
  • Total length [mm]: 340 mm
  • Total width [mm]: 115 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart