Plastic hammer d 27 mm

Article no.: 8821350
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Hammer

    Identification numbers & Classifications

    Article number 8821350
    EAN / GTIN 4010883882132
    Manufacturer number 8821350
    L-Number L60160 3238

    Description

    Description:

    • With ash handle
    • 65 Shore D

    Feature:

    • 1000 V insulated: no
    • Handle material: Ash
    • Hardness [Shore-D]: 65 Shore-D
    • Head Ø 1 [mm]: 27 mm
    • Magnet [mm]: no
    • Material: Cellulose acetate
    • REACH registration available: no
    • Total height [mm]: 27 mm
    • Total length [mm]: 270 mm
    • Total width [mm]: 86 mm
    • VDE certified: no

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart