Plastic hammer d 22 mm

Article no.: 8821270
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 8821270
EAN / GTIN 4010883882125
Manufacturer number 8821270
L-Number L60160 3691

Description

Description:

  • With ash handle
  • 65 Shore D

Feature:

  • 1000 V insulated: no
  • Handle material: Ash
  • Hardness [Shore-D]: 65 Shore-D
  • Head Ø 1 [mm]: 22 mm
  • Magnet [mm]: no
  • Material: Cellulose acetate
  • REACH registration available: no
  • Total height [mm]: 22 mm
  • Total length [mm]: 258 mm
  • Total width [mm]: 71 mm
  • VDE certified: no

Suitable products

Accessories

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart