Extension Square, solid 10 mm (3/8 inch) Square, hollow 10 mm (3/8 inch)

Article no.: 8821-8
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Extension

    Identification numbers & Classifications

    Article number 8821-8
    EAN / GTIN 4000896042388
    Manufacturer number 8821-8
    L-Number L60140 1827

    Description

    Description:

    • With locking ball
    • Surface: chrome-plated, head polished
    • DIN 3123, ISO 3316
    • Made in Germany
    • Drive: Square, hollow 10 mm (3/8 inch)
    • Output: Square, solid 10 mm (3/8 inch)
    • Dimensions / length: 202 mm
    • Net weight: 0.15 kg
    • For manual operation
    Length not according to DIN

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart