Extension Square, solid 10 mm (3/8 inch) Square, hollow 10 mm (3/8 inch)

Article no.: 8821-6
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extension

Identification numbers & Classifications

Article number 8821-6
EAN / GTIN 4000896042371
Manufacturer number 8821-6
L-Number L60140 384

Description

Description:

  • With locking ball
  • Surface: chrome-plated, head polished
  • DIN 3123, ISO 3316
  • Made in Germany
  • Drive: Square, hollow 10 mm (3/8 inch)
  • Output: Square, solid 10 mm (3/8 inch)
  • Dimensions / length: 150 mm
  • Net weight: 0.12 kg
  • For manual operation
Length not according to DIN

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart