SwissGrip electrician’s flat chisel with going-through blade

Article no.: 8820.DN 3-155
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Chisels

Identification numbers & Classifications

Article number 8820.DN 3-155
EAN / GTIN 7610733286485
Manufacturer number PB 8820.DN 3-155
L-Number L60060 3127

Description

Description:

  • SwissGrip electrician’s flat chisel with going-through blade
  • for general chiseling and demolition work with targeted force transmission
  • for removing protruding concrete or mortar residues
  • octagonal shaft with sharp blade, avoid heating up to over 200 °C when sharpening
  • chrome-plated, permanent corrosion protection
  • bulls eye effect due to reduced impact cap, lettering constantly legible
  • convex handle with soft surface, pleasant grip and high torque transmission
  • high hardness, ensures exceptional retention of sharpness and long service lives
  • special alloy based on spring steel, hard and tough for long service life
  • laser-marked serial number, lifetime guarantee
  • pay attention to the safety regulations when working with striking tools: www.pbst.ch/safe

Feature:

  • Blade length: 155 mm
  • Blade width: 10 mm
  • Shank thickness for octagonal impact tools: 8 mm
  • Whole length: 275 mm
  • Whole length: 275 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart