Work trousers uvex welding Grey 44

Article no.: 8818605
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour grau
Clothing size DE 44
Type of product Work trousers

Identification numbers & Classifications

Article number 8818605
EAN / GTIN 4031101765235
Manufacturer number 8818605

Description

Description:


  • Product category: Protective clothing
  • Product category: subtypes: Welding protective clothing
  • Product type: Trousers
  • Product type: subtypes: Work trousers
  • Search colour (filter): Grey
  • Gender: Men
  • Fit: Regular fit
  • Sizes: 44

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart