Dungarees uvex welding Blue 102

Article no.: 8818322
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour blau
Type of product Dungarees

Identification numbers & Classifications

Article number 8818322
EAN / GTIN 4031101764191
Manufacturer number 8818322
L-Number L01660 818

Description

Description:


  • Product category: Protective clothing
  • Product category: subtypes: Welding protective clothing
  • Product type: Trousers
  • Product type: subtypes: Dungarees
  • Search colour (filter): Blue
  • Gender: Men
  • Fit: Regular fit
  • Sizes: 102

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart