Work jacket uvex welding Blue 42

Article no.: 8818104
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour blau
Clothing size DE 42
Type of product Work jacket

Identification numbers & Classifications

Article number 8818104
EAN / GTIN 4031101763682
Manufacturer number 8818104

Description

Description:


  • Product category: Protective clothing
  • Product category: subtypes: Welding protective clothing
  • Product type: Jacket
  • Product type: subtypes: Work jacket
  • Search colour (filter): Blue
  • Gender: Men
  • Fit: Regular fit
  • Sizes: 42

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart