Polo shirt White 6XL

Article no.: 8817317
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour weiß
    Unisex size 6XL
    Type of product Polo shirt

    Identification numbers & Classifications

    Article number 8817317
    EAN / GTIN 4031101743936
    Manufacturer number 8817317
    L-Number L01660 1423

    Description

    Description:


    • Product category: Casual clothing
    • Product category: subtypes: no
    • Product type: Shirts
    • Product type: subtypes: Polo shirt
    • Search colour (filter): White
    • Gender: Men
    • Fit: Regular fit
    • Sizes: 6XL

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart