Polo shirt 88 black M

Article no.: 8817110
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz
Unisex size M
Type of product Polo shirt

Identification & Classification

Article number 8817110
Copy
EAN / GTIN 4031101743660
Copy
Manufacturer number 8817110
Copy
L-Number L01660 837
Copy
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • Polo shirt
  • Model: 7460,
  • Article no.: 88171
  • Colour: black
  • Material: 100% cotton piqué, approx. 230 g/m²
  • Moulded collar
  • Neckband
  • 3-button fastening
  • Attached breast pocket
  • Shape-retaining cuffs
  • Easy care, hardwearing
  • Size: XS - 6XL
  • Care:Washable at 60°C (delicate cycle),do not chlorinate,do not iron: II points,do not dry clean,do not tumble dry

Feature:

  • Type of product: Leisurewear
  • Product type Sub-types: no
  • Product type: Shirts
  • Product type Sub-types: Polo shirt
  • Colour (filter): black
  • Gender: Gentlemen’s
  • Accuracy of fit: Regular fit
  • Size: M

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart