Reversible ratchet ∙ with protective insulation ∙ 3/8 inch (10 mm) square, solid ∙ Length: 208 mm

Article no.: 8816HPKV
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 8816HPKV
EAN / GTIN 4000896239184
Manufacturer number 8816HPKV

Description

Description:

  • Soluble locking of the socket wrenches
  • Quick release of the attached tool by pressing the release button
  • Increase the service life by using state-of-the-art lubricants in the ratchet mechanism
  • The lever detent function provides protection against unwanted switching
  • Ergonomic toggle lever and release button
  • Surface: Protective insulated
  • DIN EN IEC 60900
  • Made in Germany
  • Downforce: 3/8 inch (10 mm) square solid
  • Dimensions / length: 208 mm
  • Protective insulation up to 1000 V.
  • For manual operation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart