Sweatshirt Blue/Navy 6XL

Article no.: 8815917
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Colour blau / navy
Unisex size 6XL
Arm length Long sleeve
Type of product Sweatshirt

Identification numbers & Classifications

Article number 8815917
EAN / GTIN 4031101751412
Manufacturer number 8815917

Description

Description:


  • Product category: Casual clothing
  • Product category: subtypes: no
  • Product type: Shirts
  • Product type: subtypes: Sweatshirt
  • Search colour (filter): Blue
  • Gender: Men
  • Fit: Regular fit
  • Sizes: 6XL

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart